Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Leather Upper, Rubber Outsole, Brown/Green, 9

  • Mfr # TB1A1ZRC214

  • Zoro # G310936737


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1ZRC214
Zoro #
G310936737
UPC #
197064543014
Country of Origin
Bangladesh

Dimensions

Size
9
Size (PRINT)
9
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown/Green
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
Yes
Midsole Material
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Style Number
TB1A1ZC9
Insulated
No
Conductive
No
Style Family
6-Inch Work Boot
Item
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Aerocore(TM) Energy System
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Green, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB1A1ZC9, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.