Men's 6-Inch Work Boot, Teak, 14, TB1A42FY214

  • Mfr # TB1A42FY214

  • Zoro # G611774717


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42FY214
Zoro #
G611774717
UPC #
197064587889
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A42FY214
Liner Material
Mesh
Midsole Material
Foam
Shank Material
Fiberglass
Gender
Men's
Static Dissipative
No
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Completely Non Metallic
No
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Toe Shape
Round
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Wide Toe Cap
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Midsole Technology
Cushioned
Closure
Lace Up
Non-Marking Sole
Yes
Metatarsal Guard
No
Conductive
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.