Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Teak, 16, TB1A42FY214

  • Mfr # TB1A42FY214

  • Zoro # G011774751


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42FY214
Zoro #
G011774751
UPC #
197064588138
Country of Origin
Bangladesh

Dimensions

Size
16
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A42FY214
Shank Material
Fiberglass
Gender
Men's
Liner Material
Mesh
Midsole Material
Foam
Conductive
No
Closure
Lace Up
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Style Family
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Toe Shape
Round
Midsole Technology
Cushioned
All-Leather Upper
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Construction
Cemented
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 16, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.