Shop TIMBERLAND PRO
See all product information
Create Account
Men's 6-Inch Work Boot, Teak, 8 1/2, TB0A42FY214
Mfr # TB0A42FY214
Zoro # G709984615
product price:Â $179.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Teak
Size
8 1/2
Style Number
TB0A42FY214
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A42FY214
- Zoro #
- G709984615
- UPC #
- 196248128955
- Country of Origin
- Bangladesh
Dimensions
- Size
- 8 1/2
- Overall Height
- 6 in
- Size (PRINT)
- 8 1/2
- Width
- W
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Teak, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.