Zoro Homepage

Men's 6-Inch Work Boot, Teak, 8, TB1A42FY214

  • Mfr # TB1A42FY214

  • Zoro # G511774633


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42FY214
Zoro #
G511774633
UPC #
197064586554
Country of Origin
Bangladesh

Dimensions

Size
8
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Teak
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
TB1A42FY214
Midsole Material
Foam
Gender
Men's
Liner Material
Mesh
Shank Material
Fiberglass
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned
Wide Toe Cap
No
Static Dissipative
No
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Completely Non Metallic
No
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Toe Shape
Round
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.