Men's 8-Inch Work Boot, 10 W, Steel Toe, 8 in H, Wheat, 26002

  • Mfr # TB026002713

  • Zoro # G9106185


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
W
Color
Wheat
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB026002713
Zoro #
G9106185
UPC #
768372860027
Country of Origin
Viet Nam

Dimensions

Size
10
Width
W
Height
8 in
Footwear Width
W
Heel Height
3/4 in
Footwear Size
10
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
Thermolite(R)
Upper Material Description
Wheat Nubuck Leather
Insulated
Yes
For Outdoor Traction
No
Insulation Weight
400 g
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Shank Material
Nylon
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
8 in Work Boot
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Ninety Degree Heel
Yes
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Last Number or Name
Direct Attach
Liner Material
Mesh
Waterproof Type
Seam Sealed
Footwear Shank Type
Nylon
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Max. Heat Rating
570 Degrees F
Insole System
24/7 Comfort Susp Sys w/Rmvble PU Cushion
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Removable Insole
Yes
Footwear Construction Type
DBL Lasted Welted
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.82
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Wheat
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Wheat
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Wet): 0.64
Non-Marking Upper
No
Series
26002
Metatarsal Guard Style
None
Heel Style
Defined Heel
Construction
Welted
Closure
Lace Up
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Liner Technology
Antimicrobial
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
Heel Definition
Defined Heel
Insole Technology
24/7 Comfort System, Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
570 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Mesh with antimicrobial treatment
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 26002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.