Men's 8-Inch Work Boot, 11 1/2 M, Reddish Brown, TB147019210
Mfr # TB147019210
Zoro # G810741978
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Color
Reddish Brown
Gender
Men's
Waterproof
Yes
Style Number
TB147019210
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB147019210
Zoro #
G810741978
UPC #
197064629923
Country of Origin
Bangladesh
Dimensions
Size
11 1/2
Width
M
Size (PRINT)
11 1/2
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Reddish Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB147019210, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.