Men's 8-Inch Work Boot, 13 M, Black, 53530
Mfr # TB153530001
Zoro # G111265906
product price: $172.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53530
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB153530001
Zoro #
G111265906
UPC #
197064507702
Country of Origin
Bangladesh
Dimensions
Size
13
Width
M
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 53530, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.