Zoro Homepage

Men's 8-Inch Work Boot, 13 W, Black, 53530

  • Mfr # TB153530001

  • Zoro # G511265995


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53530
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB153530001
Zoro #
G511265995
UPC #
197064507795
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53530
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Construction
Welted
Puncture-Resistant Sole
No
Closure
Lace Up
Static Dissipative
No
Oil-Resisting Sole
Yes
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Non Metallic Upper
No
Style Family
8-Inch Work Boot
Removable Insole
Yes
Completely Non Metallic
No
Shank Material
Steel
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Steel
Metatarsal Guard
External
Wide Toe Cap
No
Liner Material
Nylon
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Removable
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Liner Technology
Cambrelle(R)
All-Leather Upper
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 53530, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.