Zoro Homepage

Men's 8-Inch Work Boot, 15 M, Leather, Rubber, Brown, 89628

  • Mfr # TB189628214

  • Zoro # G611375877


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Upper Material
Leather, Rubber
Outsole Material
TPU
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB189628214
Zoro #
G611375877
UPC #
197064518845
Country of Origin
Bangladesh

Dimensions

Size
15
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Upper Material
Leather, Rubber
Outsole Material
TPU
Waterproof
Yes
Insulated
Yes
Style Number
89628
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Toe Cap Material
Composite
Conductive
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Midsole Material
Polyurethane
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented, Welted
Static Dissipative
No
Liner Material
Mesh, Nylon
Gender
Men's
Non Metallic Upper
No
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
All-Leather Upper
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Anti-Fatigue, Dual Density
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Removable Insole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.