Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 7 1/2 W, Wheat, 26002

  • Mfr # TB126002713

  • Zoro # G611265895


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126002713
Zoro #
G611265895
UPC #
197064624058
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Outsole Material
Rubber
Static Dissipative
No
Maximum Heat Rating
570 Degrees F
Insulated
Yes
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Construction
Welted
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Closure
Lace Up
Chemical-Resisting Sole
Yes
Conductive
No
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Shank Material
Nylon
Metatarsal Guard
No
Removable Insole
Yes
Non-Marking Sole
No
Wide Toe Cap
No
Insulation Weight
400 g
For Outdoor Traction
No
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System, Removable
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Insulation Technology
Thermolite(R)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7 1/2, Static Dissipative No, Style Number 26002, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.