Zoro Homepage

Men's 8-Inch Work Boot, 7 M, Leather, Rubber, Brown, 89628

  • Mfr # TB189628214

  • Zoro # G311376006


product price: $191.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Upper Material
Leather, Rubber
Outsole Material
TPU
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB189628214
Zoro #
G311376006
UPC #
197064514199
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Upper Material
Leather, Rubber
Outsole Material
TPU
Waterproof
Yes
Insulated
Yes
Style Number
89628
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Midsole Material
Polyurethane
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Gender
Men's
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Construction
Cemented, Welted
Completely Non Metallic
No
Conductive
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Static Dissipative
No
Removable Insole
Yes
For Outdoor Traction
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Dual Density
All-Leather Upper
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 89628, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.