Men's 8-Inch Work Boot, 7 W, Reddish Brown, TB147019210
Mfr # TB147019210
Zoro # G610741758
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Color
Reddish Brown
Gender
Men's
Waterproof
Yes
Style Number
TB147019210
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB147019210
Zoro #
G610741758
UPC #
197064628858
Country of Origin
Bangladesh
Dimensions
Size
7
Width
W
Size (PRINT)
7
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB147019210, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.