Men's 8-Inch Work Boot, 9 1/2 W, Black, 53530
Mfr # TB153530001
Zoro # G111265890
product price: $172.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
53530
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB153530001
Zoro #
G111265890
UPC #
197064505777
Country of Origin
Bangladesh
Dimensions
Size
9 1/2
Width
W
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 53530, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.