Zoro Homepage

Men's 8-Inch Work Boot, 9 M, Wheat, 26002

  • Mfr # TB126002713

  • Zoro # G911265847


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126002713
Zoro #
G911265847
UPC #
197064624942
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
26002
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Insulated
Yes
Wide Toe Cap
No
Closure
Lace Up
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Steel
Puncture-Resistant Sole
No
Liner Material
Mesh
Midsole Material
EVA
Shank Material
Nylon
Completely Non Metallic
No
Heel Definition
Defined Heel
Conductive
No
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Non-Marking Sole
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight
400 g
Construction
Welted
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
Insole Technology
24/7 Comfort System, Removable
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9, Static Dissipative No, Style Number 26002, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.