Zoro Homepage

Men's 8-Inch Work Boot, 9 W, Brown, TB189649

  • Mfr # TB189649

  • Zoro # G112534698


product price: $197.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB189649
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB189649
Zoro #
G112534698
UPC #
197065499907
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB189649
Upper Material
Leather
Outsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material
Steel
Conductive
No
Insole Material
Polyurethane
Toe Cap Material
Alloy
Liner Material
Nylon
Insole Technology
Dual Density
Construction
Welted
Insulated
No
Ninety-Degree Heel
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole
No
Static Dissipative
No
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Maximum Heat Rating
248 Degrees F
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Removable Insole
Yes
Non Metallic Upper
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB189649, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.