Men's 8-Inch Work Boot, Black, 10 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0210500W

  • Zoro # G416494834


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Style Number
TB0A67B3W02
Gender
Men's
All-Leather Upper
Yes
Closure
Knob-Controlled Lacing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0210500W
Zoro #
G416494834
UPC #
197064849758
Country of Origin
Bangladesh

Dimensions

Width
W
Size
10 1/2
Overall Height
8 in

Details

Upper Material
Leather
Style Number
TB0A67B3W02
Gender
Men's
All-Leather Upper
Yes
Closure
Knob-Controlled Lacing System
Toe Shape
Round
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Insulation Weight
400 g
Maximum Heat Rating
248 Degrees F
Outsole Material
TPU
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Midsole Material
Polyurethane
Color
Black
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.6
Insole Material
Polyurethane
Insulated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Waterproof
Yes
Heel Definition
Defined Heel
Liner Material
Mesh
Wide Toe Cap
No
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Puncture-Resistant Sole
Yes
Electrical Hazard Rated
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.