Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 10, TB0A67B3W02

  • Mfr # TB0A67B3W0210000W

  • Zoro # G216494935


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0210000W
Zoro #
G216494935
UPC #
197064849581
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Overall Height
8 in

Details

Midsole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Static Dissipative
No
All-Leather Upper
Yes
Toe Shape
Round
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Style Number
TB0A67B3W02
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Insulation Weight
400 g
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Toe Cap Material
Composite
Closure
Knob-Controlled Lacing System
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Manufacturer-Suggested Sole Slip Rating
Better
Item
8-Inch Work Boot
Insulated
Yes
Waterproof
Yes
Gender
Men's
Ninety-Degree Heel
Yes
Style Family
8-Inch Work Boot
Puncture-Resistant Sole
Yes
Removable Insole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
No
Conductive
No
Outsole Material
TPU
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Color
Black
Wide Toe Cap
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Upper Material
Leather
Construction
Cemented, Welted

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.