Zoro Homepage

Men's 8-Inch Work Boot, Black, 11, TB0A67B3W02

  • Mfr # TB0A67B3W0211000M

  • Zoro # G616494849


product price: $240.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0211000M
Zoro #
G616494849
UPC #
197065819750
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
8 in
Size
11

Details

All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Shank Material
Fiberglass
Non Metallic Upper
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Gender
Men's
Style Number
TB0A67B3W02
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Heel Definition
Defined Heel
Closure
Knob-Controlled Lacing System
Insulation Weight
400 g
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Outsole Material
TPU
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Liner Material
Mesh
Style Family
8-Inch Work Boot
Removable Insole
Yes
Midsole Material
Polyurethane
Insulated
Yes
Static Dissipative
No
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Toe Shape
Round
Item
8-Inch Work Boot
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Color
Black
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Construction
Cemented, Welted
Conductive
No
Upper Material
Leather

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.