Men's 8-Inch Work Boot, Black, 12, TB0A67B3W02

  • Mfr # TB0A67B3W0212000M

  • Zoro # G316494675


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Style Family
8-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0212000M
Zoro #
G316494675
UPC #
197065819774
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
8 in

Details

Waterproof
Yes
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Style Family
8-Inch Work Boot
Metatarsal Guard
No
Color
Black
Shank Material
Fiberglass
Puncture-Resistant Sole
Yes
Closure
Knob-Controlled Lacing System
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Non Metallic Upper
No
Insulation Weight
400 g
Insulated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Maximum Heat Rating
248 Degrees F
Style Number
TB0A67B3W02
Gender
Men's
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Wide Toe Cap
No
Non-Marking Sole
Yes
Insulation Technology
Thinsulate(R)
Static Dissipative
No
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.6
Outsole Material
TPU
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Removable Insole
Yes
Conductive
No
Liner Material
Mesh
Toe Shape
Round
Midsole Material
Polyurethane
Upper Material
Leather
Insole Material
Polyurethane
For Outdoor Traction
Yes
Toe Cap Material
Composite

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.