Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 12, TB0A67B3W02

  • Mfr # TB0A67B3W0212000W

  • Zoro # G716494831


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Overall Height
8 in
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0212000W
Zoro #
G716494831
UPC #
197064849970
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
12
Width
W

Details

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Color
Black
Non Metallic Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Conductive
No
For Outdoor Traction
Yes
Style Number
TB0A67B3W02
Gender
Men's
Insole Material
Polyurethane
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Insulated
Yes
Completely Non Metallic
No
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
248 Degrees F
Closure
Knob-Controlled Lacing System
Midsole Material
Polyurethane
Removable Insole
Yes
Waterproof
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Item
8-Inch Work Boot
Insulation Weight
400 g
Toe Shape
Round
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Outsole Material
TPU
Liner Material
Mesh
Insulation Technology
Thinsulate(R)
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.