Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 13, TB0A67B3W02

  • Mfr # TB0A67B3W0213000M

  • Zoro # G816494823


product price: $240.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Overall Height
8 in
Static Dissipative
No
Color
Black
Insulation Weight
400 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0213000M
Zoro #
G816494823
UPC #
197065819798
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
M
Size
13

Details

ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Static Dissipative
No
Color
Black
Insulation Weight
400 g
Slip-Resistance Value - SATRA Heel - Dry
0.6
Shank Material
Fiberglass
Midsole Material
Polyurethane
All-Leather Upper
Yes
Completely Non Metallic
No
Closure
Knob-Controlled Lacing System
Non Metallic Upper
No
Non-Marking Sole
Yes
Removable Insole
Yes
Insulation Technology
Thinsulate(R)
Style Number
TB0A67B3W02
Conductive
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Toe Cap Material
Composite
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Upper Material
Leather
Item
8-Inch Work Boot
Insulated
Yes
Gender
Men's
Maximum Heat Rating
248 Degrees F
Construction
Cemented, Welted
Style Family
8-Inch Work Boot
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Outsole Material
TPU
Electrical Hazard Rated
Yes
Waterproof
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insole Material
Polyurethane

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.