Men's 8-Inch Work Boot, Black, 13, TB0A67B3W02

  • Mfr # TB0A67B3W0213000W

  • Zoro # G316494750


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
TPU
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
All-Leather Upper
Yes
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67B3W0213000W
Zoro #
G316494750
UPC #
197064850112
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
13

Details

Outsole Material
TPU
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
All-Leather Upper
Yes
Non-Marking Sole
Yes
Conductive
No
Heel Definition
Defined Heel
Liner Material
Mesh
Insulation Technology
Thinsulate(R)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Item
8-Inch Work Boot
Insulated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Waterproof
Yes
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Oil-Resisting Sole
Yes
Construction
Cemented, Welted
For Outdoor Traction
Yes
Closure
Knob-Controlled Lacing System
Metatarsal Guard
No
Insulation Weight
400 g
Color
Black
Upper Material
Leather
Style Number
TB0A67B3W02
Static Dissipative
No
Non Metallic Upper
No
Toe Shape
Round
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
0.6
Style Family
8-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Removable Insole
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Insole Material
Polyurethane
Completely Non Metallic
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.