Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, Black, 14, TB0A67B3W02

  • Mfr # TB0A67B3W0214000M

  • Zoro # G916494730


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Color
Black
All-Leather Upper
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67B3W0214000M
Zoro #
G916494730
UPC #
197065819811
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
M
Size
14

Details

Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.6
Color
Black
All-Leather Upper
Yes
Upper Material
Leather
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Heel Definition
Defined Heel
Midsole Material
Polyurethane
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Construction
Cemented, Welted
Removable Insole
Yes
Maximum Heat Rating
248 Degrees F
Insulation Technology
Thinsulate(R)
Toe Shape
Round
Style Number
TB0A67B3W02
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
Yes
Insulation Weight
400 g
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non Metallic Upper
No
Gender
Men's
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Non-Marking Sole
Yes
Waterproof
Yes
Insulated
Yes
Static Dissipative
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Shank Material
Fiberglass
Conductive
No
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Knob-Controlled Lacing System

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.