Men's 8-Inch Work Boot, Black, 15, TB0A67B3W02

  • Mfr # TB0A67B3W0215000M

  • Zoro # G316495047


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.6
Wide Toe Cap
No
Static Dissipative
No
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0215000M
Zoro #
G316495047
UPC #
197065819828
Country of Origin
Bangladesh

Dimensions

Size
15
Width
M
Overall Height
8 in

Details

Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.6
Wide Toe Cap
No
Static Dissipative
No
Item
8-Inch Work Boot
Midsole Material
Polyurethane
Insulated
Yes
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Color
Black
Slip-Resistance Value - SATRA Heel - Oily
0.6
Outsole Material
TPU
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
TB0A67B3W02
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Insulation Technology
Thinsulate(R)
Liner Material
Mesh
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Waterproof
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Construction
Cemented, Welted
Maximum Heat Rating
248 Degrees F
Ninety-Degree Heel
Yes
Gender
Men's
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Insulation Weight
400 g
For Outdoor Traction
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Shank Material
Fiberglass
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non-Marking Sole
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.