Men's 8-Inch Work Boot, Black, 15, TB0A67B3W02

  • Mfr # TB0A67B3W0215000W

  • Zoro # G316495085


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Non Metallic Upper
No
For Outdoor Traction
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0215000W
Zoro #
G316495085
UPC #
197064850334
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
8 in

Details

Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Non Metallic Upper
No
For Outdoor Traction
Yes
Removable Insole
Yes
Style Number
TB0A67B3W02
Outsole Material
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Construction
Cemented, Welted
Metatarsal Guard
No
Liner Material
Mesh
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Closure
Knob-Controlled Lacing System
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Completely Non Metallic
No
Conductive
No
Insulated
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Insulation Weight
400 g
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Item
8-Inch Work Boot
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.6
Wide Toe Cap
No
Waterproof
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.