Zoro Homepage

Men's 8-Inch Work Boot, Black, 7 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0207500M

  • Zoro # G616494863


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0207500M
Zoro #
G616494863
UPC #
197065819606
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
8 in
Size
7 1/2

Details

Slip-Resistance Value - SATRA Heel - Oily
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Liner Technology
Moisture Wicking
Static Dissipative
No
Midsole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Insulated
Yes
Chemical-Resisting Sole
Yes
Item
8-Inch Work Boot
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Liner Material
Mesh
For Outdoor Traction
Yes
Gender
Men's
Wide Toe Cap
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather
Insulation Weight
400 g
Waterproof
Yes
Toe Cap Material
Composite
Closure
Knob-Controlled Lacing System
Toe Shape
Round
Non Metallic Upper
No
Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.6
All-Leather Upper
Yes
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented, Welted
Conductive
No
Non-Marking Sole
Yes
Style Number
TB0A67B3W02
Outsole Material
TPU
Completely Non Metallic
No
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Insulation Technology
Thinsulate(R)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.