Zoro Homepage

Men's 8-Inch Work Boot, Black, 7, TB0A67B3W02

  • Mfr # TB0A67B3W0207000M

  • Zoro # G616494764


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A67B3W02
Waterproof
Yes
Ninety-Degree Heel
Yes
Removable Insole
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0207000M
Zoro #
G616494764
UPC #
197065819484
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
M
Size
7

Details

Style Number
TB0A67B3W02
Waterproof
Yes
Ninety-Degree Heel
Yes
Removable Insole
Yes
Upper Material
Leather
Conductive
No
All-Leather Upper
Yes
Insulated
Yes
Completely Non Metallic
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Static Dissipative
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Outsole Material
TPU
Toe Shape
Round
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Color
Black
Insulation Weight
400 g
Non Metallic Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insulation Technology
Thinsulate(R)
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Dry
0.6
Wide Toe Cap
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Gender
Men's
Item
8-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.