Zoro Homepage

Men's 8-Inch Work Boot, Black, 7, TB0A67B3W02

  • Mfr # TB0A67B3W0207000W

  • Zoro # G716495005


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.6
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0207000W
Zoro #
G716495005
UPC #
197064848591
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Overall Height
8 in

Details

Slip-Resistance Value - SATRA Heel - Oily
0.6
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
For Outdoor Traction
Yes
Construction
Cemented, Welted
Style Number
TB0A67B3W02
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Item
8-Inch Work Boot
Oil-Resisting Sole
Yes
Outsole Material
TPU
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Upper Material
Leather
Style Family
8-Inch Work Boot
Midsole Material
Polyurethane
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Maximum Heat Rating
248 Degrees F
Toe Shape
Round
Color
Black
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Non Metallic Upper
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
Yes
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non-Marking Sole
Yes
Gender
Men's
Insulation Weight
400 g
Insulated
Yes
Closure
Knob-Controlled Lacing System
All-Leather Upper
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.