Zoro Homepage

Men's 8-Inch Work Boot, Black, 8, TB0A67B3W02

  • Mfr # TB0A67B3W0208000M

  • Zoro # G816494861


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insulated
Yes
Waterproof
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0208000M
Zoro #
G816494861
UPC #
197065819637
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
8
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Insulated
Yes
Waterproof
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Completely Non Metallic
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Conductive
No
Item
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Ninety-Degree Heel
Yes
Closure
Knob-Controlled Lacing System
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Men's
Puncture-Resistant Sole
Yes
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Metatarsal Guard
No
Style Number
TB0A67B3W02
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Non Metallic Upper
No
Liner Technology
Moisture Wicking
Construction
Cemented, Welted
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
All-Leather Upper
Yes
Midsole Material
Polyurethane
Toe Shape
Round
Static Dissipative
No
Removable Insole
Yes
Upper Material
Leather
Color
Black
Insulation Weight
400 g
Insole Material
Polyurethane
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.6
Style Family
8-Inch Work Boot
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.