Men's 8-Inch Work Boot, Black, 9 1/2, TB0A67B3W02

  • Mfr # TB0A67B3W0209500W

  • Zoro # G116495087


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0209500W
Zoro #
G116495087
UPC #
197064849390
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
9 1/2
Width
W

Details

Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Insulated
Yes
Toe Cap Material
Composite
Construction
Cemented, Welted
Style Family
8-Inch Work Boot
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Toe Shape
Round
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Item
8-Inch Work Boot
Outsole Material
TPU
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Heel - Oily
0.6
Conductive
No
Style Number
TB0A67B3W02
Non Metallic Upper
No
Heel Definition
Defined Heel
Static Dissipative
No
Puncture-Resistant Sole
Yes
Insulation Weight
400 g
Wide Toe Cap
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Color
Black
Liner Material
Mesh
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.6
Midsole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
0.69

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.