Zoro Homepage

Men's 8-Inch Work Boot, Black, 9, TB0A67B3W02

  • Mfr # TB0A67B3W0209000W

  • Zoro # G616495068


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Construction
Cemented, Welted
Heel Definition
Defined Heel
Style Number
TB0A67B3W02
Insulation Weight
400 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67B3W0209000W
Zoro #
G616495068
UPC #
197064849321
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
9

Details

Static Dissipative
No
Construction
Cemented, Welted
Heel Definition
Defined Heel
Style Number
TB0A67B3W02
Insulation Weight
400 g
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Knob-Controlled Lacing System
Outsole Material
TPU
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Completely Non Metallic
No
Puncture-Resistant Sole
Yes
Style Family
8-Inch Work Boot
Removable Insole
Yes
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.69
Non-Marking Sole
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Mesh
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
0.6
Color
Black
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.6
All-Leather Upper
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.4
Item
8-Inch Work Boot
Insole Material
Polyurethane
Toe Shape
Round
Shank Material
Fiberglass
Toe Cap Material
Composite
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A67B3W02, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.