Men's 8-Inch Work Boot, Brown, 10 1/2, TB0A646FEM4

  • Mfr # TB0A646FEM410500W

  • Zoro # G716494749


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Insulation Weight
400 g
Puncture-Resistant Sole
No
Construction
Cemented, Welted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM410500W
Zoro #
G716494749
UPC #
197803897767
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
10 1/2

Details

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Insulation Weight
400 g
Puncture-Resistant Sole
No
Construction
Cemented, Welted
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Toe Shape
Round
Liner Technology
Moisture Wicking
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.7
Electrical Hazard Rated
Yes
Insulation Technology
Thinsulate(R)
Insulated
Yes
Removable Insole
Yes
Color
Brown
Maximum Heat Rating
248 Degrees F
Style Family
8-Inch Work Boot
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Style Number
TB0A646FEM4
Upper Material
Leather
Metatarsal Guard
No
Midsole Material
EVA
Wide Toe Cap
No
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Completely Non Metallic
No
Liner Material
Mesh
Item
8-Inch Work Boot
Outsole Material
TPU
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Midsole Technology
Foam EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.