Men's 8-Inch Work Boot, Brown, 10, TB0A646FEM4

  • Mfr # TB0A646FEM410000M

  • Zoro # G316495153


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Insulation Weight
400 g
Slip-Resistance Value - SATRA Heel - Oily
0.6
Conductive
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM410000M
Zoro #
G316495153
UPC #
197803897286
Country of Origin
Bangladesh

Dimensions

Width
M
Size
10
Overall Height
8 in

Details

Insulation Weight
400 g
Slip-Resistance Value - SATRA Heel - Oily
0.6
Conductive
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.7
Style Number
TB0A646FEM4
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Completely Non Metallic
No
Wide Toe Cap
No
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Material
Mesh
Insulated
Yes
All-Leather Upper
Yes
Shank Material
Fiberglass
Midsole Technology
Foam EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Gender
Men's
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Outsole Material
TPU
Toe Shape
Round
Non-Marking Sole
Yes
Insulation Technology
Thinsulate(R)
Item
8-Inch Work Boot
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Waterproof
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented, Welted
Non Metallic Upper
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.