Men's 8-Inch Work Boot, Brown, 10, TB0A646FEM4

  • Mfr # TB0A646FEM410000W

  • Zoro # G216494874


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented, Welted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM410000W
Zoro #
G216494874
UPC #
197803897378
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
8 in
Size
10

Details

Insole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented, Welted
Outsole Material
TPU
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Removable Insole
Yes
Non Metallic Upper
No
Waterproof
Yes
Midsole Technology
Foam EVA
Conductive
No
Completely Non Metallic
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Insulation Weight
400 g
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Style Number
TB0A646FEM4
Slip-Resistance Value - SATRA Heel - Dry
0.7
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
8-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
Color
Brown
Oil-Resisting Sole
Yes
Midsole Material
EVA
Upper Material
Leather
Closure
Lace Up with Dual-Purpose Hook
Insulation Technology
Thinsulate(R)
For Outdoor Traction
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.6
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Item
8-Inch Work Boot
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Gender
Men's
Ninety-Degree Heel
Yes
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.