Men's 8-Inch Work Boot, Brown, 11, TB0A639QW01

  • Mfr # TB0A639QW0111000W

  • Zoro # G816494809


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Waterproof
No
Upper Material
Leather
Removable Insole
Yes
Completely Non Metallic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0111000W
Zoro #
G816494809
UPC #
197803896043
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
8 in
Width
W

Details

Item
8-Inch Work Boot
Gender
Men's
Waterproof
No
Upper Material
Leather
Removable Insole
Yes
Completely Non Metallic
No
Style Number
TB0A639QW01
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
8-Inch Work Boot
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Conductive
No
Construction
Cemented
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
All-Leather Upper
Yes
Non-Marking Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
Heel Definition
Defined Heel
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Toe Cap Material
Composite
Liner Material
Mesh
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.