Men's 8-Inch Work Boot, Brown, 11, TB0A646FEM4

  • Mfr # TB0A646FEM411000W

  • Zoro # G216494881


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Overall Height
8 in
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Gender
Men's
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM411000W
Zoro #
G216494881
UPC #
197803898153
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
11

Details

Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Gender
Men's
Color
Brown
Style Family
8-Inch Work Boot
Oil-Resisting Sole
Yes
Insulation Technology
Thinsulate(R)
Outsole Material
TPU
Insulated
Yes
Non Metallic Upper
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Conductive
No
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metatarsal Guard
No
Style Number
TB0A646FEM4
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Dry
0.7
ASTM Standards Met
Electrical Hazard (EH)
Item
8-Inch Work Boot
Waterproof
Yes
Completely Non Metallic
No
Static Dissipative
No
Upper Material
Leather
Toe Shape
Round
Puncture-Resistant Sole
No
Midsole Technology
Foam EVA
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Liner Material
Mesh
Heel Definition
Defined Heel
Wide Toe Cap
No
Insulation Weight
400 g
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Oily
0.6
Non-Marking Sole
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.