Men's 8-Inch Work Boot, Brown, 12, TB0A639QW01

  • Mfr # TB0A639QW0112000M

  • Zoro # G716494985


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Width
M
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0112000M
Zoro #
G716494985
UPC #
197804657230
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
8 in

Details

Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Conductive
No
Shank Material
Fiberglass
Item
8-Inch Work Boot
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Construction
Cemented
Non Metallic Upper
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Style Number
TB0A639QW01
Ninety-Degree Heel
Yes
Removable Insole
Yes
Static Dissipative
No
Chemical-Resisting Sole
Yes
Gender
Men's
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Moisture Wicking
Liner Material
Mesh
Color
Brown
Waterproof
No
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
0.7
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.