Men's 8-Inch Work Boot, Brown, 12, TB0A646FEM4

  • Mfr # TB0A646FEM412000W

  • Zoro # G016494746


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Construction
Cemented, Welted
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM412000W
Zoro #
G016494746
UPC #
197803898924
Country of Origin
Bangladesh

Dimensions

Size
12
Overall Height
8 in
Width
W

Details

Wide Toe Cap
No
Construction
Cemented, Welted
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Upper Material
Leather
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Completely Non Metallic
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Technology
Foam EVA
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Heel Definition
Defined Heel
Waterproof
Yes
Style Number
TB0A646FEM4
Static Dissipative
No
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Liner Material
Mesh
Outsole Material
TPU
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Color
Brown
Gender
Men's
For Outdoor Traction
Yes
Insulation Weight
400 g
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Non-Marking Sole
Yes
Removable Insole
Yes
Insulation Technology
Thinsulate(R)
Chemical-Resisting Sole
Yes
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Insulated
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.