Men's 8-Inch Work Boot, Brown, 13, TB0A639QW01
Mfr # TB0A639QW0113000M
Zoro # G416495015
product price:Â $166.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Style Number
TB0A639QW01
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
All-Leather Upper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB0A639QW0113000M
Zoro #
G416495015
UPC #
197804657247
Country of Origin
Bangladesh
Dimensions
Width
M
Size
13
Overall Height
8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.