Men's 8-Inch Work Boot, Brown, 13, TB0A646FEM4

  • Mfr # TB0A646FEM413000W

  • Zoro # G816494779


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up with Dual-Purpose Hook
Insulation Technology
Thinsulate(R)
Insulated
Yes
Heel Definition
Defined Heel
Construction
Cemented, Welted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM413000W
Zoro #
G816494779
UPC #
197803899273
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
8 in
Width
W

Details

Closure
Lace Up with Dual-Purpose Hook
Insulation Technology
Thinsulate(R)
Insulated
Yes
Heel Definition
Defined Heel
Construction
Cemented, Welted
Style Number
TB0A646FEM4
Slip-Resistance Value - SATRA Heel - Oily
0.6
Waterproof
Yes
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Gender
Men's
Midsole Material
EVA
Style Family
8-Inch Work Boot
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Color
Brown
Shank Material
Fiberglass
Outsole Material
TPU
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
All-Leather Upper
Yes
Item
8-Inch Work Boot
Upper Material
Leather
Puncture-Resistant Sole
No
Insulation Weight
400 g
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Toe Shape
Round
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Removable Insole
Yes
Midsole Technology
Foam EVA
Maximum Heat Rating
248 Degrees F

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.