Men's 8-Inch Work Boot, Brown, 14, TB0A639QW01

  • Mfr # TB0A639QW0114000W

  • Zoro # G716494817


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Waterproof
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0114000W
Zoro #
G716494817
UPC #
197803896647
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
8 in
Size
14

Details

Item
8-Inch Work Boot
Gender
Men's
Waterproof
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Maximum Heat Rating
1,000 Degrees F
Liner Material
Mesh
Removable Insole
Yes
Color
Brown
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Conductive
No
For Outdoor Traction
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Style Number
TB0A639QW01
Metatarsal Guard
No
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
8-Inch Work Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Completely Non Metallic
No
Toe Cap Material
Composite
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.