Men's 8-Inch Work Boot, Brown, 14, TB0A646FEM4

  • Mfr # TB0A646FEM414000W

  • Zoro # G716495029


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Gender
Men's
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM414000W
Zoro #
G716495029
UPC #
197803899600
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
8 in
Size
14

Details

Metatarsal Guard
No
Gender
Men's
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Material
EVA
Style Family
8-Inch Work Boot
Item
8-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Fiberglass
Ninety-Degree Heel
Yes
Midsole Technology
Foam EVA
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Upper Material
Leather
Toe Cap Material
Composite
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
Construction
Cemented, Welted
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
No
Outsole Material
TPU
Insulation Weight
400 g
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.6
Electrical Hazard Rated
Yes
Color
Brown
All-Leather Upper
Yes
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
TB0A646FEM4
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.