Men's 8-Inch Work Boot, Brown, 15, TB0A639QW01

  • Mfr # TB0A639QW0115000W

  • Zoro # G516494888


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
15
Style Number
TB0A639QW01
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0115000W
Zoro #
G516494888
UPC #
197803896869
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Shank Material
Fiberglass
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Upper Material
Leather
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Closure
Lace Up with Dual-Purpose Hook
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Maximum Heat Rating
1,000 Degrees F
Toe Shape
Round
Puncture-Resistant Sole
Yes
Insulated
No
Insole Material
Polyurethane
Heel Definition
Defined Heel
Removable Insole
Yes
Non Metallic Upper
No
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Style Family
8-Inch Work Boot
Static Dissipative
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.