Men's 8-Inch Work Boot, Brown, 15, TB0A646FEM4

  • Mfr # TB0A646FEM415000W

  • Zoro # G116494783


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Overall Height
8 in
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM415000W
Zoro #
G116494783
UPC #
197803899938
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
15
Width
W

Details

Metal Chip-Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Brown
Toe Cap Material
Composite
Conductive
No
Ninety-Degree Heel
Yes
Style Family
8-Inch Work Boot
Non Metallic Upper
No
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather
Closure
Lace Up with Dual-Purpose Hook
Waterproof
Yes
Removable Insole
Yes
Style Number
TB0A646FEM4
Slip-Resistance Value - SATRA Heel - Dry
0.7
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Oily
0.6
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Outsole Material
TPU
Maximum Heat Rating
248 Degrees F
Insulated
Yes
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Item
8-Inch Work Boot
Insulation Weight
400 g
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Toe Shape
Round
Insole Material
Polyurethane
Liner Material
Mesh
Metatarsal Guard
No
Shank Material
Fiberglass
Insulation Technology
Thinsulate(R)
Gender
Men's
Midsole Technology
Foam EVA
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.