Men's 8-Inch Work Boot, Brown, 7 1/2, TB0A639QW01

  • Mfr # TB0A639QW0107500W

  • Zoro # G516494802


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Wide Toe Cap
No
Shank Material
Fiberglass
All-Leather Upper
Yes
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0107500W
Zoro #
G516494802
UPC #
197803894681
Country of Origin
Bangladesh

Dimensions

Width
W
Size
7 1/2
Overall Height
8 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Wide Toe Cap
No
Shank Material
Fiberglass
All-Leather Upper
Yes
Color
Brown
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Toe Shape
Round
Heel Definition
Defined Heel
Maximum Heat Rating
1,000 Degrees F
Completely Non Metallic
No
Outsole Material
Rubber
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Removable Insole
Yes
Waterproof
No
Upper Material
Leather
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Puncture-Resistant Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Metatarsal Guard
No
Conductive
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Style Number
TB0A639QW01
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Insole Material
Polyurethane
Item
8-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Gender
Men's

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.