Men's 8-Inch Work Boot, Brown, 7 1/2, TB0A646FEM4

  • Mfr # TB0A646FEM407500W

  • Zoro # G316494743


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A646FEM4
Overall Height
8 in
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM407500W
Zoro #
G316494743
UPC #
197803895282
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
7 1/2

Details

Item
8-Inch Work Boot
Style Number
TB0A646FEM4
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
0.7
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Gender
Men's
Non-Marking Sole
Yes
Midsole Material
EVA
Insulation Weight
400 g
Insole Material
Polyurethane
Heel Definition
Defined Heel
Upper Material
Leather
For Outdoor Traction
Yes
All-Leather Upper
Yes
Metatarsal Guard
No
Liner Material
Mesh
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
Insulated
Yes
Style Family
8-Inch Work Boot
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Midsole Technology
Foam EVA
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Static Dissipative
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Completely Non Metallic
No
Waterproof
Yes
Toe Shape
Round
Construction
Cemented, Welted
Slip-Resistance Value - SATRA Heel - Oily
0.6
Insulation Technology
Thinsulate(R)
Shank Material
Fiberglass
Color
Brown
Outsole Material
TPU
Ninety-Degree Heel
Yes
Closure
Lace Up with Dual-Purpose Hook

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.