Men's 8-Inch Work Boot, Brown, 7, TB0A639QW01

  • Mfr # TB0A639QW0107000M

  • Zoro # G716495074


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0107000M
Zoro #
G716495074
UPC #
197804656929
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Size
7
Width
M

Details

Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
Yes
Wide Toe Cap
No
Toe Cap Material
Composite
Toe Shape
Round
Style Number
TB0A639QW01
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard
No
Waterproof
No
Item
8-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up with Dual-Purpose Hook
Liner Technology
Moisture Wicking
Color
Brown
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Non Metallic Upper
No
For Outdoor Traction
Yes
Removable Insole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Style Family
8-Inch Work Boot
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Electrical Hazard Rated
Yes
Insulated
No
Heel Definition
Defined Heel
Static Dissipative
No
Insole Material
Polyurethane

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.