Men's 8-Inch Work Boot, Brown, 7, TB0A646FEM4

  • Mfr # TB0A646FEM407000M

  • Zoro # G516494697


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology
Foam EVA
Metatarsal Guard
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM407000M
Zoro #
G516494697
UPC #
197803894650
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Overall Height
8 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology
Foam EVA
Metatarsal Guard
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.6
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Wide Toe Cap
No
Insole Material
Polyurethane
Insulated
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Style Number
TB0A646FEM4
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented, Welted
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Item
8-Inch Work Boot
Non-Marking Sole
Yes
Upper Material
Leather
Color
Brown
Non Metallic Upper
No
Midsole Material
EVA
Shank Material
Fiberglass
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.7
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Static Dissipative
No
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Waterproof
Yes
Outsole Material
TPU
Insole Technology
Anti-Fatigue, Removable Insole
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole
Yes
Insulation Weight
400 g

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.