Men's 8-Inch Work Boot, Brown, 7, TB0A646FEM4

  • Mfr # TB0A646FEM407000W

  • Zoro # G816494786


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Size
7
Toe Shape
Round
Liner Technology
Moisture Wicking
Midsole Technology
Foam EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM407000W
Zoro #
G816494786
UPC #
197803894865
Country of Origin
Bangladesh

Dimensions

Size
7
Overall Height
8 in
Width
W

Details

Conductive
No
Toe Shape
Round
Liner Technology
Moisture Wicking
Midsole Technology
Foam EVA
Ninety-Degree Heel
Yes
Color
Brown
Metatarsal Guard
No
Completely Non Metallic
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily
0.6
Removable Insole
Yes
Style Number
TB0A646FEM4
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Material
Polyurethane
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Insulation Weight
400 g
Gender
Men's
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Construction
Cemented, Welted
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
For Outdoor Traction
Yes
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Upper Material
Leather
Wide Toe Cap
No
Insulated
Yes
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Item
8-Inch Work Boot
Toe Cap Material
Composite

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.